missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Indoor/Outdoor Vinyl Tape for B30 Printers
Durable, low-shrink Indoor/Outdoor Vinyl Tape with very aggressive adhesive.
Supplier: Brady™ B30C1125595OR
Description
- Conforms to irregular, curved, rough and highly textured surfaces.
- Adheres to difficult low-surface energy items.
- Can be applied at cold temperatures.
- Length: 30.5 m (100 ft.) per roll.
Chemical Identifiers
| Not Autoclavable | |
| Indoor/Outdoor Vinyl Tape for Brady B30 Printers | |
| None | |
| Vinyl | |
| Non-sterile | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 1 | |
| 1 Roll | |
| -40°F to +179.6°F | |
| 0.004 in. | |
| 100 ft. |
| RoHS 2002/95/EC | |
| Permanent Acrylic, Permanent | |
| Gloss | |
| Thermal Transfer | |
| Pipe marking, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels | |
| 50 Gardner Units | |
| 8 to 10 Years | |
| Rectangle | |
| -40°C to +82°C | |
| 0.102 mm | |
| 30.48 m |
Specifications
| Not Autoclavable | |
| Indoor/Outdoor Vinyl Tape for Brady B30 Printers | |
| None | |
| Gloss | |
| Thermal Transfer | |
| Non-sterile | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 1 | |
| 1 Roll | |
| Brady Workstation, LabelMark, MarkWare | |
| -40°C to +82°C | |
| 0.102 mm | |
| 100 ft. | |
| 1.125 in. | |
| 142017 |
| RoHS 2002/95/EC | |
| Permanent Acrylic, Permanent | |
| Orange | |
| Vinyl | |
| Colored Label Tape | |
| Pipe marking, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels | |
| 50 Gardner Units | |
| 8 to 10 Years | |
| Rectangle | |
| -40°F to +179.6°F | |
| 0.004 in. | |
| 100 ft. x 1.125 in. (30.48 m x 2.86 cm) | |
| 30.48 m | |
| 2.86 cm |