missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Indoor/Outdoor Vinyl Tape for B30 Printers

Catalog No. p-4164134
Change view
Click to view available options
Color:
Black
Blue
Clear
Gray
Green
Orange
Red
White
Yellow
Width (English):
0.5 in.
1.125 in.
2.25 in.
3 in.
4 in.
38 product options available for selection
Product selection table with 38 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19211139 Yellow 4 in.
19211138 Yellow 3 in.
19211136 Yellow 1.125 in.
19211137 Yellow 2.25 in.
19211135 Yellow 0.5 in.
19211140 White 0.5 in.
19211143 White 3 in.
19211142 White 2.25 in.
19211141 White 1.125 in.
19211147 Red 2.25 in.
19211145 Red 0.5 in.
19211144 White 4 in.
19211146 Red 1.125 in.
19211148 Red 4 in.
19211149 Orange 0.5 in.
19211151 Orange 2.25 in.
19211150 Orange 1.125 in.
19211152 Orange 4 in.
19211153 Gray 0.5 in.
19211155 Gray 2.25 in.
19211154 Gray 1.125 in.
19211156 Gray 4 in.
19211158 Green 1.125 in.
19211159 Green 2.25 in.
19211163 Clear 2.25 in.
19211160 Green 4 in.
19211157 Green 0.5 in.
19211164 Clear 4 in.
19211161 Clear 0.5 in.
19211162 Clear 1.125 in.
19211165 Blue 0.5 in.
19211169 Black 0.5 in.
19211167 Blue 2.25 in.
19211172 Black 4 in.
19211168 Blue 4 in.
19211171 Black 2.25 in.
19211170 Black 1.125 in.
19211166 Blue 1.125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 38 options available.
38 options
Catalog No. 19211139 Supplier Brady™ Supplier No. B30C4000595YL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Durable, low-shrink Indoor/Outdoor Vinyl Tape with very aggressive adhesive.

  • Conforms to irregular, curved, rough and highly textured surfaces.
  • Adheres to difficult low-surface energy items.
  • Can be applied at cold temperatures.
  • Length: 30.5 m (100 ft.) per roll.

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance RoHS 2002/95/EC
Description Indoor/Outdoor Vinyl Tape for Brady B30 Printers
Adhesive Type Permanent Acrylic, Permanent
Coating None
Color Yellow
Finish Gloss
Material Vinyl
Print Technology Thermal Transfer
Product Type Colored Label Tape
Sterility Non-sterile
For Use With (Application) Pipe marking, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Gloss 50 Gardner Units
Labels per Row 1
Life Span 8 to 10 Years
Quantity 1 Roll
Shape Rectangle
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (English) -40°F to +179.6°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 100 ft. x 4 in. (30.48 m x 10.16 cm)
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 4 in.
Width (Metric) 101.60 mm
Alternate Part Number 142032
Show More Show Less