missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Blank Yellow Pre-Cut Blank Sign Headers
BBP™ Blank Yellow Pre-Cut Blank Sign Headers are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
$366.41 - $542.18
Specifications
| Certifications/Compliance | ASME ANSI Z535, OSHA 1910.145 |
|---|---|
| Description | Outdoor Grade Vinyl Labels for BBP3x Printers |
| Adhesive Type | Acrylic, Permanent |
| Color | Yellow |
| Finish | Gloss |
| Catalog Number | Mfr. No. | Height (English) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (English) | Price | Quantity | |||||
|
19-211-133
|
Brady™
B30241595BLNKYL |
2.25 in. |
Each for $366.41
|
|
|||||
|
19-211-134
|
Brady™
B3025595BLNKYL |
4 in. |
Each for $542.18
|
|
|||||
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
Specifications
| ASME ANSI Z535, OSHA 1910.145 | |
| Acrylic, Permanent | |
| Gloss | |
| Vinyl | |
| Pipe marking, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels | |
| 50 Gardner Units | |
| 8 to 10 Years | |
| -40 to 179.6°F | |
| 0.004 in. |
| Outdoor Grade Vinyl Labels for BBP3x Printers | |
| Yellow | |
| Tape | |
| Non-sterile | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 1 | |
| Brady Workstation, LabelMark, MarkWare | |
| -40°C to +82°C | |
| 0.102 mm |