missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Blank Yellow Pre-Cut Blank Sign Headers

Catalog No. 19211134
Change view
Click to view available options
Height (English):
2.25 in.
4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
19211134 4 in.
19211133 2.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19211134 Supplier Brady™ Supplier No. B3025595BLNKYL

BBP™ Blank Yellow Pre-Cut Blank Sign Headers are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)

Specifications

Certifications/Compliance ASME ANSI Z535, OSHA 1910.145
Description Outdoor Grade Vinyl Labels for BBP3x Printers
Adhesive Type Acrylic, Permanent
Color Yellow
Finish Gloss
Format Tape
Material Vinyl
Sterility Non-sterile
For Use With (Application) Pipe marking, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Gloss 50 Gardner Units
Labels per Row 1
Life Span 8 to 10 Years
Quantity 175/Pk.
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (English) -40 to 179.6°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 158.80 mm
Dimensions (L x W) 4 x 6 in.
Width (English) 6 in.
Width (Metric) 152.4 mm
Height (English) 4 in.
Height (Metric) 101.60 mm
Alternate Part Number B30-25-595-BLNKYL
Show More Show Less