missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ANSI Z535 Safety Signs: Safety Glasses Required Beyond This Point
ANSI Z535 Safety Signs: Safety Glasses Required Beyond This Point are personal protection signs that remind employees of proper procedures to sustaining a safe workplace.
$13.81 - $50.61
Specifications
| Grade | Industrial |
|---|---|
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| Min. Temperature (English) | -40°F |
| Displayed Text | Notice Safety Glasses Required Beyond This Limit |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Adhesive Type | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Adhesive Type | Price | Quantity & Availability | |||
|
19038229
|
Brady™
44999 |
10 x 7 in. | Fiberglass | Non-adhesive |
Each for $35.11
|
|
|||
|
19038231
|
Brady™
45067 |
10 x 7 in. | Plastic | Non-adhesive |
Each for $13.81
|
|
|||
|
19038234
|
Brady™
45136 |
14 x 10 in. | Polyester | Permanent Acrylic |
Each for $18.91
|
|
|||
|
19038230
|
Brady™
45000 |
14 x 10 in. | Fiberglass | Non-adhesive |
Each for $50.61
|
|
|||
|
19038232
|
Brady™
45068 |
14 x 10 in. | Plastic | Non-adhesive |
Each for $22.12
|
|
|||
|
19038235
|
Brady™
48987 |
10 x 7 in. | Aluminum | Non-adhesive |
Each for $21.04
|
|
|||
|
19038236
|
Brady™
48988 |
14 x 10 in. | Aluminum | Non-adhesive |
Each for $41.07
|
|
|||
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
| Industrial | |
| Surface Mount | |
| Notice Safety Glasses Required Beyond This Limit |
| 1 Ea. | |
| -40°F | |
| ANSI Z535 Safety Sign |