missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ANSI Z535 Safety Signs: Safety Glasses Required Beyond This Point

Catalog No. 19038236
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Material:
Aluminum
Fiberglass
Plastic
Polyester
Adhesive Type:
Non-adhesive
Permanent Acrylic
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Adhesive Type
19038236 14 x 10 in. Aluminum Non-adhesive
19038229 10 x 7 in. Fiberglass Non-adhesive
19038231 10 x 7 in. Plastic Non-adhesive
19038234 14 x 10 in. Polyester Permanent Acrylic
19038230 14 x 10 in. Fiberglass Non-adhesive
19038232 14 x 10 in. Plastic Non-adhesive
19038235 10 x 7 in. Aluminum Non-adhesive
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19038236 Supplier Brady™ Supplier No. 48988

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

ANSI Z535 Safety Signs: Safety Glasses Required Beyond This Point are personal protection signs that remind employees of proper procedures to sustaining a safe workplace.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ASTM D 1593, ANSI Z535, OSHA 1910.145
Grade Industrial
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 14 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.04 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 110°C
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Languages English
Dimensions (L x W) 14 x 10 in.
Displayed Text Notice Safety Glasses Required Beyond This Limit
Product Type ANSI Z535 Safety Sign
Color Black
Show More Show Less