missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ANSI Z535 Safety Signs: Safety Glasses Required Beyond This Point

Catalog No. 19038229
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Material:
Aluminum
Fiberglass
Plastic
Polyester
Adhesive Type:
Non-adhesive
Permanent Acrylic
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Adhesive Type
19038229 10 x 7 in. Fiberglass Non-adhesive
19038231 10 x 7 in. Plastic Non-adhesive
19038234 14 x 10 in. Polyester Permanent Acrylic
19038230 14 x 10 in. Fiberglass Non-adhesive
19038232 14 x 10 in. Plastic Non-adhesive
19038235 10 x 7 in. Aluminum Non-adhesive
19038236 14 x 10 in. Aluminum Non-adhesive
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19038229 Supplier Brady™ Supplier No. 44999
Only null left

ANSI Z535 Safety Signs: Safety Glasses Required Beyond This Point are personal protection signs that remind employees of proper procedures to sustaining a safe workplace.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ASTM D 1593, D 638, D 790, D 646, D 635, ANSI Z535, OSHA 1910.145
Grade Industrial
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Adhesive Type Non-adhesive
Description Premium Fiberglass
Mounting Type Surface Mount
For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 10 in.
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 7 in.
Width (Metric) 177.8 mm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Dimensions (L x W) 10 x 7 in.
Displayed Text Notice Safety Glasses Required Beyond This Limit
Product Type ANSI Z535 Safety Sign
Color Black
Show More Show Less