missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ANSI Z535 Safety Signs: Keep This Place Clean and Orderly
ANSI Z535 Safety Signs: Keep This Place Clean and Orderly from Brady help to manage and sustain a clean and safe workplace.
$13.59 - $40.60
Specifications
| Grade | Industrial |
|---|---|
| Quantity | 1 Ea. |
| Min. Temperature (English) | -40°F |
| Displayed Text | Keep This Place Clean And Orderly |
| Product Type | Safety Sign |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Adhesive Type | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Adhesive Type | Price | Quantity | |||
|
19038191
|
Brady™
45103 |
10 x 7 in. | Polystyrene | Non-adhesive |
Each for $13.59
|
|
|||
|
19038192
|
Brady™
BRD45104 |
14 x 10 in. | Polystyrene | Non-adhesive |
Each for $20.08
|
|
|||
|
19-038-193
|
Brady™
45171 |
10 x 7 in. | Polyester | Permanent Acrylic |
Each for $18.62
|
|
|||
|
19-038-189
|
Brady™
45035 |
10 x 7 in. | Fiberglass | Non-adhesive |
Each for $40.60
|
|
|||
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
| Industrial | |
| -40°F | |
| Safety Sign |
| 1 Ea. | |
| Keep This Place Clean And Orderly | |
| Blue on White |