missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ANSI Z535 Safety Signs: Eyewash Station
ANSI Z535 Safety Signs: Eyewash Station safety signs from Brady™ help manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.
$14.98 - $41.07
Specifications
| Grade | Industrial |
|---|---|
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| Min. Temperature (English) | -40°F |
| Displayed Text | Eye Wash Station |
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity | |||
|
19-038-165
|
Brady™
45021 |
Fiberglass, Polyester | 10 in. | 7 in. |
Each for $38.08
|
|
|||
|
19-038-169
|
Brady™
45157 |
Polyester | 10 in. | 7 in. |
Each for $20.52
|
|
|||
|
19-038-167
|
Brady™
45089 |
Plastic | 10 in. | 7 in. |
Each for $14.98
|
|
|||
|
19-038-168
|
Brady™
BRD45090 |
Plastic | 14 in. | 10 in. |
Each for $22.12
|
|
|||
|
19-038-171
|
Brady™
49009 |
Aluminum | 10 in. | 7 in. |
Each for $21.04
|
|
|||
|
19-038-172
|
Brady™
49010 |
Aluminum | 14 in. | 10 in. |
Each for $41.07
|
|
|||
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
| Industrial | |
| Surface Mount | |
| Eye Wash Station |
| 1 Ea. | |
| -40°F | |
| Safety Sign |