missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Admittance Signs: Caution Do Not Enter with Pictogram (ANSI Z535)
Admittance Signs: Caution: Do Not Enter with Pictogram (ANSI Z535) are safety signs from Brady™ that help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes that best fit your application.
Supplier: Brady™ 45033
Description
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Chemical Identifiers
| 1 Ea. | |
| -40°F | |
| Admittance Sign |
| Non-adhesive | |
| CAUTION Do Not Enter |
Specifications
| ANSI Z535 | |
| 1 Ea. | |
| Non-adhesive | |
| Surface Mount | |
| 10 in. | |
| -40°F | |
| 7 in. | |
| -40°C to 90°C | |
| 10 x 7 in. | |
| Admittance Sign |
| Fiberglass, Polyester | |
| 9000 psi | |
| Fiberglass Reinforced Polyester | |
| Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs, traffic signs and valve tags, the sign construction is recommended for both indoor and outdoor use | |
| 193°F | |
| 0.1 in. | |
| 177.8 mm | |
| -40°F to 193°F | |
| CAUTION Do Not Enter | |
| Black on White |