missing translation for 'onlineSavingsMsg'
Learn More

SGE™ BPX5 Capillary Columns

Catalog No. sg054101
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Length (Metric):
30 m
Temperature Range:
-40°C to +360/370°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Temperature Range
SG054101 30 m -40°C to +360/370°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 missing translation for 'options'
Catalog No. SG054101 missing translation for 'mfr' SGE™ missing translation for 'supplierNo' 054101
Only null left

High-performance ultralow bleed columns

  • Nonpolar; extended temperature range
  • Composed of (5%)-phenyl (equiv.) polysilphenylene-siloxane
  • Columns with an inner diameter of 0.25mm are suitable for U.S. EPA Methods 604, 606, 610, 611, 625, 1625, 8040B, 8060, 8090, 8100, 8250, and 8270B

Specifications

Stationary Phase SGE™ BPX5
Diameter (Metric) Inner 0.25 mm
For Use With (Application) Phenols Analysis, Solvents Analysis, Phenols, Amines, Pesticide Analysis, Herbicides Analysis
Particle Size 0.25 μm
Temperature Range -40°C to +360/370°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Non polar