missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ BPX Volatiles Column

Catalog No. SG054980
Change view
missing translation for 'orderingAttributeHoverText'
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
1.4 μm
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
SG054980 30 m 0.25 mm 1.4 μm
1 options

Catalog No. SG054980

Supplier: Trajan™ 054980

Only null left

SGE BPX Volatiles Column is a polar phase designed for EPA volatile organics analysis

  • Polar phase
  • EPA organics analysis (EPA 624, 502.2, SW-846, 8240/8260)
  • Ideal for environmental analyses, volatile organics, alcohol analysis

Specifications

Diameter (Metric) Inner 0.25 mm
Max. Temperature 290/300°C
Type BPX-Volatiles GC Column
Film Thickness 1.4 μm
Length (Metric) 30 m