missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Black Phenolic Pulp/Vinyl Lined Caps
Used for food, beverage, medical and chemical applications packed at <120°F. Qorpak™ Black Phenolic Pulp/Vinyl Lined Caps are ideal for general use.
$509.03 - $2,309.75
Specifications
| Color | Black |
|---|---|
| Material | Phenolic Resin |
| Sterility | Non-sterile |
| Liner Material | Pulp/Vinyl |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Neck Finish | Product Type | No. per Case | Packaging | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Neck Finish | Product Type | No. per Case | Packaging | Price | Quantity & Availability | ||
|
02993375
|
Qorpak™
CAP00315 |
70-400 | Lined Cap (Smooth) | 144 Cs. | Bagged |
Case of 144 for $509.03
|
|
||
|
02991340
|
Qorpak™
CAP00175 |
24-400 | Lined Cap (Smooth) | 4000 Cs. | Bulk |
Case of 4400 Each for $2,309.75
|
|
||
|
028832F
|
Qorpak™
CAP00235 |
38-400 | Lined Cap (Smooth) | 576 Cs. | Bagged |
Case of 576 Each for $955.18
|
|
||
|
361010478
|
Qorpak™
CAP00165 |
22-400 | Lined Cap (Smooth) | 576 Cs. | Bagged |
Case of 576 Each for $535.18
|
|
||
Description
- HDPE coated paper liner
- Used for mild acids, alkalis, solvents, alcohols, oils and aqueous products
- Not recommended for active hydrocarbons or bleaches
- Available in smooth and ribbed style
- Available as bulk/bagged packaging
Specifications
| Black | |
| Non-sterile | |
| Reusable |
| Phenolic Resin | |
| Pulp/Vinyl | |
| Not Autoclavable |