missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ BIOshell™ Glycan HPLC Columns, 2.7 μm Particle Size

Catalog No. 111007082
Change view
Click to view available options
Length (Metric):
5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
4.6 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
111007082 5 cm 4.6 mm
111007081 5 cm 2.1 mm
111006943 10 cm 2.1 mm
111006706 15 cm 2.1 mm
111006944 10 cm 4.6 mm
111006707 15 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 111007082 Supplier MilliporeSigma™ Supelco™ Supplier No. 50997U

BIOshell™ Glycan HPLC Columns are specifically engineered to deliver fast, high resolution, reproducible glycan identification using HILIC chromatography.

BIOshell™ Glycan Fused-Core columns provide improved resolution when compared to conventional LC methods thus allowing more reliable quantitation and confident identification of glycans.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 5 cm
Particle Size 2.7 μm
pH 2 to 9
Pore Size 90 Å
Surface Area 135 m2/g
Stationary Phase Hydroxy, Penta-, Spherical Silica Particle Platform
Product Line BIOshell
Matrix Hydroxy, Penta- Phase, Spherical Silica Particle Platform
Endcapped No
Phase Reversed Phase
Material Stainless Steel
Technique Fused-Core HPLC
Show More Show Less

BIOshell is a trademark of Sigma-Aldrich Co. LLC