missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ BIOshell™ A400 Protein C4 HPLC Column, 400 Å, 3.4 μm Particle Size
BIOshell™ 400 Å Protein C4 columns contain 3.4 μm advanced Fused-Core particles with 400 Å pores that are specifically engineered to provide efficient separation of larger proteins.
Supplier: MilliporeSigma™ Supelco™ 66826U
Description
BIOshell™ 400 Å Protein C4 columns provide excellent separations on very hydrophobic proteins such as those found in the cell membrane. The C4 ligand combined with an exhaustively endcapped surface ensures optiμm protein recovery of larger or very hydrophobic biomolecules. The 3.4 μm Fused-Core particles allow a shorter analysis time yet similar back pressure to fully porous 1.7 μm, 300 Å fully porous C4 particles. These columns can be operated long term at pressures up to 9,000 psi (600 bar), temperatures up to 90°C, and within the pH range of 2 to 9.Specifications
| 2.1 mm | |
| 3.4 μm | |
| 400 Å | |
| C4 (Butyl) | |
| C4 (Butyl) Phase/Fused-Core Particle Platform | |
| Yes | |
| Stainless Steel Hardware |
| 15 cm | |
| 2 to 9 | |
| 15 m2/g | |
| BIOshell | |
| 0.4% | |
| Reversed Phase | |
| Fused-Core HPLC |
BIOshell is a trademark of Sigma-Aldrich Co. LLC