missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ BIOshell™ A400 Protein C18 Guard Column, 3.4 μm Particle Size

Catalog No. 111008393
Change view
Click to view available options
Diameter (Metric) Inner:
3 mm
4.6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111008393 4.6 mm
111008305 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111008393 Supplier MilliporeSigma™ Supelco™ Supplier No. 67508U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

BIOshell™ Guard Columns provide physical (filtration) and chemical protection for costly analytical columns without compromising the very high performance of BIOshell™ columns.

BIOshell™ guard columns are capable of continuous use at pressures up to 9,000 psi (600 bar) with only hand-tightening. Guard cartridges are easily replaced without removing the guard column holder from the flow path. The cartridge is packed with BIOshell™ Fused-Core particles. Order the guard column holder (66841-U) separately.

Specifications

Quantity 3/Pk.
pH 1 to 8
Particle Size 3.4 μm
Length (Metric) 0.5 cm
Pore Size 400 Å
Type Fused-Core HPLC Guard Cartridge
Diameter (Metric) Inner 4.6 mm
Material Stainless Steel Hardware
Phase Reversed Phase
For Use With (Application) HPLC
Endcapped Yes
Product Line BIOshell
Show More Show Less

BIOshell is a trademark of Sigma-Aldrich Co. LLC