missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ BIOshell™ A400 Protein C18 Guard Column, 3.4 μm Particle Size
Description
BIOshell™ guard columns are capable of continuous use at pressures up to 9,000 psi (600 bar) with only hand-tightening. Guard cartridges are easily replaced without removing the guard column holder from the flow path. The cartridge is packed with BIOshell™ Fused-Core particles. Order the guard column holder (66841-U) separately.
Specifications
Specifications
| Quantity | 3/Pk. |
| pH | 1 to 8 |
| Particle Size | 3.4 μm |
| Length (Metric) | 5 cm |
| Pore Size | 400 Å |
| Type | Fused-Core HPLC Guard Cartridge |
| Diameter (Metric) Inner | 3 mm |
| Material | Stainless Steel Hardware |
| Phase | Reversed Phase |
| For Use With (Application) | HPLC |
| Show More |
BIOshell is a trademark of Sigma-Aldrich Co. LLC