missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ BIOshell™ A400 Protein C18 Column, 3.4 μm Particle Size (Dia. 1-4.6 mm)
BIOshell™ 400 Å Protein C18 columns contain 3.4 μm advanced Fused-Core™ particles with 400 Å pores that are specifically engineered to provide efficient separation of larger proteins.
Supplier: MilliporeSigma™ Supelco™ 67477U
Description
BIOshell™ 400 Å Protein C18 columns offer maximum hydrophobicity for resolving tricky hydrophilic and PEGylated proteins. The 3.4 μm Fused-Core particles allow a shorter analysis time yet similar back pressure to fully porous 1.7 μm, 300 Å fully porous C18 particles. These columns can be operated long term at pressures up to 9000 psi (600 bar), temperatures up to 90°C, and within the pH range of 1 to 9.Specifications
| 3 mm | |
| 3.4 μm | |
| Ì15 m2/g | |
| BIOshell | |
| Yes | |
| Stainless Steel |
| 15 cm | |
| 1 to 9 | |
| C18 (octadecyl) | |
| C18 (octadecyl) Phase/Spherical Silica Particle Platform | |
| Reversed Phase | |
| Fused-Core HPLC |
BIOshell is a trademark of Sigma-Aldrich Co. LLC