missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ BIOshell A120 Oligo C18 (2.7 μm) HPLC Column
Description
- BIOshell A120 OLIGO C18 is a high-performance liquid chromatography column based on the Fused-Core™ particle design, enabling high throughput applications.
- This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5 μm deep porous shell and the small overall particle size of 2.7 μm.
- BIOshell A120 OLIGO C18 has a surface modification that leads to alkaline resistance that provides a stable, reversed-phase packing that can be used for separations of oligonucleotides up to 60 bases at high pH mobile phase conditions.
- BIOshell A120 OLIGO C18 uses surface passivated column hardware to eliminate non-specific adsorption.
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 5 cm |
| Particle Size | 2.7 μm |
| Pore Size | 120 Å |
| Stationary Phase | C18 (octadecyl) |
| Product Line | BIOshell |
| Phase | Reversed Phase |
| Material | Stainless Steel |
| Technique | HPLC |
| Product Type | HPLC Column |