missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma BIOshell A120 Oligo C18 (2.7 μm) Guard Column

Catalog No. 01257684
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
01257684 4.6 mm
01257682 2.1 mm
01257683 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01257684 Supplier MilliporeSigma Supplier No. 70030U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Guard Column contains 3 Pk.

  • Guard Column
  • It contains 3 Pk.

Specifications

Particle Size 2.7 μm
Length (Metric) 0.5 cm
Type Guard Colunm
Diameter (Metric) Inner 4.6 mm