missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bio-Serv™ Mouse Hut™ Rodent Enrichment Device, Certified
Flat top surface increases floor space and provides refuge in case of cage flooding
$19.07
Specifications
| Product Type | Mouse Hut |
|---|---|
| Autoclavable | Autoclavable |
| Material | Polycarbonate |
| For Use With (Application) | Provide shelter and a secure place to build a nest |
| Dimensions (L x W x H) | 3 x 3.75 x 1.8 in. (7.62 x 9.5 x 4.5 cm) |
Description
- Provides shelter and a secure place to build a nest
- Low profile fits in most shoebox cages
- Well suited for wire bottom cages
- Made of high temp polycarbonate
- Autoclavable
- Cagewasher safe
- Certified (Contaminant screened)
Specifications
| Mouse Hut | |
| Polycarbonate | |
| 3 x 3.75 x 1.8 in. (7.62 x 9.5 x 4.5 cm) | |
| 7.62 cm | |
| 9.5 cm | |
| 4.5 cm |
| Autoclavable | |
| Provide shelter and a secure place to build a nest | |
| 3 in. | |
| 3.75 in. | |
| 1.8 in. |