missing translation for 'onlineSavingsMsg'
Learn More

Bio-Serv™ Mouse Hut™ Rodent Enrichment Device, Certified

Catalog No. 14726550
Encompass
Change view
Click to view available options
Color:
Blue
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14726550 Blue
14726503 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14726550 Supplier Bio-Serv™ Supplier No. K3102

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Flat top surface increases floor space and provides refuge in case of cage flooding

  • Provides shelter and a secure place to build a nest
  • Low profile fits in most shoebox cages
  • Well suited for wire bottom cages
  • Made of high temp polycarbonate
  • Autoclavable
  • Cagewasher safe
  • Certified (Contaminant screened)

Specifications

Autoclavable Autoclavable
Product Type Mouse Hut
Color Blue
Material Polycarbonate
For Use With (Application) Provide shelter and a secure place to build a nest
Dimensions (L x W x H) 3 x 3.75 x 1.8 in. (7.62 x 9.5 x 4.5 cm)
Length (English) 3 in.
Length (Metric) 7.62 cm
Width (English) 3.75 in.
Width (Metric) 9.5 cm
Height (English) 1.8 in.
Height (Metric) 4.5 cm
Show More Show Less