missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bio-Serv™ Mouse Hut™ Rodent Enrichment Device, Certified
Description
- Provides shelter and a secure place to build a nest
- Low profile fits in most shoebox cages
- Well suited for wire bottom cages
- Made of high temp polycarbonate
- Autoclavable
- Cagewasher safe
- Certified (Contaminant screened)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Mouse Hut |
| Color | Red |
| Material | Polycarbonate |
| For Use With (Application) | Provide shelter and a secure place to build a nest |
| Dimensions (L x W x H) | 3 x 3.75 x 1.8 in. (7.62 x 9.5 x 4.5 cm) |
| Length (English) | 3 in. |
| Length (Metric) | 7.62 cm |
| Width (English) | 3.75 in. |
| Width (Metric) | 9.5 cm |
| Show More |