missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bio-Serv™ Crawl Balls™ Enrichment Device, Certified
Provides a comfortable hiding place for rodents
$46.96 - $47.64
Specifications
| Product Type | Crawl Ball |
|---|---|
| Autoclavable | Autoclavable |
| Material | Polycarbonate |
| Diameter (English) Inside | 4 in. |
| Diameter (Metric) Inside | 10.16 cm |
Description
- 4 in. (10.2cm) dia. with three 2.5 in. (6.4cm) openings
- Made of high-temperature polycarbonate
- Transparent for ease of visibility
- Autoclavable
- Cagewasher safe
- Certified (Contaminant screened)
Specifications
| Crawl Ball | |
| Polycarbonate | |
| 10.16 cm |
| Autoclavable | |
| 4 in. |