missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ Phenyl HPLC Columns, 3μm Particle Size

Catalog No. 70603152130
Change view
Click to view available options
Length (Metric):
150 mm
Diameter (Metric):
2.1 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
70603152130 150 mm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 70603152130 Supplier Thermo Scientific™ Supplier No. 70603152130

Thermo ScientificTM BetaSilTM Phenyl HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

  • Thermo Scientific chemistry on 100Å silica

Ordering Information:

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

Specifications

Diameter (Metric) 2.1 mm
For Use With LC/MS
Length (Metric) 150 mm
Particle Size 3 μm
pH 2 to 9
Pore Size 100 Å
USP Type L11
Stationary Phase Phenyl (Ph)
Product Line Beta
Packing Material Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less