missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ Phenyl/Hexyl Columns, 5μm Particle Size
Thermo ScientificTM BetaSilTM Phenyl/Hexyl Columns are available in limited dimensions. Please contact Customer Service for more details.
$2017.18 - $2411.00
Specifications
| Column Format | Analytical Column |
|---|---|
| Diameter (Metric) | 4.6 mm |
| For Use With | LC/MS |
| Particle Size | 5 μm |
| pH | 2 to 9 |
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|
73005154630
|
Thermo Scientific™
73005154630 |
150 mm |
Each for $2,017.18
|
|
|||||
|
73005254630
|
Thermo Scientific™
73005254630 |
250 mm |
Each for $2,411.00
|
|
|||||
Description
Thermo ScientificTM BetaSilTM Phenyl/Hexyl Columns are available in limited dimensions. Please contact Customer Service for more details.
- Thermo Scientific chemistry on 100Å silica
- High surface area with high bonded phase coverage
Ordering Information:
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
| Analytical Column | |
| LC/MS | |
| 2 to 9 | |
| L11 | |
| Beta | |
| 11% | |
| Yes |
| 4.6 mm | |
| 5 μm | |
| 100 Å | |
| Phenyl/Hexyl | |
| Silica | |
| Reversed Phase | |
| Reversed Phase |