missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ Phenyl/Hexyl Columns--5μm Particle Size
Description
- Thermo Scientific chemistry on 100Å silica
- High surface area with high bonded phase coverage
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 50 mm |
| Particle Size | 5 μm |
| pH | 2 to 9 |
| Pore Size | 100 Å |
| USP Type | L11 |
| Stationary Phase | Phenyl/Hexyl |
| Product Line | Beta |
| Packing Material | Silica |
| Carbon Load | 11% |
| Show More |