missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ Diol Guard Cartridge

Catalog No. 72605014001
Change view
Click to view available options
Particle Size:
5 μm
Diameter (Metric):
4 mm
Length (Metric):
10 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size Diameter (Metric) Length (Metric)
72605014001 5 μm 4 mm 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 72605014001 Supplier Thermo Scientific™ Supplier No. 72605014001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Thermo Scientific™ BetaSil™ Diol Guard Cartridge is available in limited dimensions. Please contact Customer Service for more details.

Specifications

Particle Size 5 μm
Length (Metric) 10 mm
Diameter (Metric) 4 mm
Description Particle Size: 5um; 10L x 4.0mm I.D.
For Use With (Application) LC/MS
Product Line Beta