missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ CN HPLC Columns, 5μm Particle Size

Catalog No. p-4523369
Change view
Click to view available options
Length (Metric):
150 mm
250 mm
Diameter (Metric):
4.6 mm
Catalog No. Length (Metric) Diameter (Metric)
70805154630 150 mm 4.6 mm
70805254630 250 mm 4.6 mm
2 options

Catalog No. 70805154630

Supplier: Thermo Scientific™ 70805154630

Only null left

Thermo ScientificTM BetaSilTM CN HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

  • Thermo Scientific chemistry on 100Å silica

Ordering Information:

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
For Use With LC/MS
Length (Metric) 150 mm
Particle Size 5 μm
pH 2 to 9
Pore Size 100 Å
USP Type L10
Stationary Phase Cyano (CN)
Product Line Beta
Packing Material Silica
Carbon Load 6%
Column Type Mixed Mode
Endcapped Yes
Phase Reversed Phase, Normal Phase, Polar Selectivity
Show More Show Less