missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ CN HPLC Columns, 5μm Particle Size
Thermo ScientificTM BetaSilTM CN HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
Supplier: Thermo Scientific™ 70805254630
Description
Thermo ScientificTM BetaSilTM CN HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
- Thermo Scientific chemistry on 100Å silica
Ordering Information:
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
| Analytical Column | |
| LC/MS | |
| 5 μm | |
| 100 Å | |
| Cyano (CN) | |
| Silica | |
| Mixed Mode | |
| Reversed Phase, Normal Phase, Polar Selectivity |
| 4.6 mm | |
| 250 mm | |
| 2 to 9 | |
| L10 | |
| Beta | |
| 6% | |
| Yes |