missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaBasic™ 8 Javelin Guard Columns
Description
- Direct-connection, fingertight design for convenience and maximum efficiency
- Patented design requires no holder, allowing quick and easy replacement
Specifications
Specifications
| Carbon Load | 7% |
| pH | 2 to 8 |
| Particle Size | 5 μm |
| Length (Metric) | 10 mm |
| Pore Size | 150Å |
| Surface Area | 200 m2/g |
| Type | HPLC Column |
| Diameter (Metric) Inner | 2.1 mm |
| For Use With (Equipment) | Analytical HPLC Column |
| Stationary Phase | BetaBasic 8 |
| Show More |