missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaBasic™ 8 Javelin Guard Columns

Catalog No. 71405022106
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
Length (Metric):
10 mm
20 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric)
71405022106 2.1 mm 20 mm
71405012106 2.1 mm 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 71405022106 Supplier Thermo Scientific™ Supplier No. 71405022106

A good first choice for compounds typically considered difficult to analyze

  • Direct-connection, fingertight design for convenience and maximum efficiency
  • Patented design requires no holder, allowing quick and easy replacement

Specifications

Carbon Load 7%
pH 2 to 8
Particle Size 5 μm
Length (Metric) 20 mm
Pore Size 150Å
Surface Area 200 m2/g
Type HPLC Column
Diameter (Metric) Inner 2.1 mm
For Use With (Equipment) Analytical HPLC Column
Stationary Phase BetaBasic 8
Endcapped No
USP Type L7
Product Line Beta
Show More Show Less