missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Labx™170 Cleanroom Wipers
For ISO Class 6 (Class 1000) applications
$41.90 - $70.38
Specifications
| Material | Wood Pulp |
|---|---|
| Absorbancy | Highly absorbent |
| Basis Weight | 17.6 |
| Certifications/Compliance | RoHS 2002/05, REACH |
| For Use With (Application) | For ISO Class 6 cleanroom applications |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
06-665-36A
|
Berkshire™
LB170090940 |
9 x 9 in. (22.86 x 22.86 cm) |
Pack of 500 Each for $41.90
Case of 40 Pack for $1,676.00
|
|
|||||
|
06-665-36B
|
Berkshire™
LB170121220 |
12 x 12 in. |
Pack of 500 Each for $70.38
Case of 20 Pack for $1,407.60
|
|
|||||
Description
- Made from 80% abaca and 20% wood pulp
- Cleaner alternative to industrial tissues and wipers
- Excellent for use as a wafer separator, wet bench liner, laboratory workmat, material packaging and blotter
- Offer great sorptive capacity
- Contain no surfactants and virtually no organic extractables
- 100% biodegradeable
Order Info
Basis weight: 17.6g/m2
Specifications
| Wood Pulp | |
| 17.6 | |
| For ISO Class 6 cleanroom applications |
| Highly absorbent | |
| RoHS 2002/05, REACH | |
| Lightweight wafer separator material, wiping of catheters, heart valves and other biomedical devices, cleaning of lab equipment |