missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Labx™170 Cleanroom Wipers
For ISO Class 6 (Class 1000) applications
Supplier: Berkshire™ LB170121220
Description
- Made from 80% abaca and 20% wood pulp
- Cleaner alternative to industrial tissues and wipers
- Excellent for use as a wafer separator, wet bench liner, laboratory workmat, material packaging and blotter
- Offer great sorptive capacity
- Contain no surfactants and virtually no organic extractables
- 100% biodegradeable
Order Info
Basis weight: 17.6g/m2
Specifications
| Cleanroom Wipe | |
| 30.48 cm | |
| 30.48 cm | |
| Highly absorbent | |
| RoHS 2002/05, REACH | |
| For ISO Class 6 cleanroom applications |
| 12 in. | |
| 12 in. | |
| Wood Pulp | |
| 17.6 | |
| 12 x 12 in. | |
| Lightweight wafer separator material, wiping of catheters, heart valves and other biomedical devices, cleaning of lab equipment |