missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Labx™170 Cleanroom Wipers

For ISO Class 6 (Class 1000) applications

Supplier:  Berkshire™ LB170090940

 View more versions of this product

Catalog No. 06-665-36A



Only null left
Explore available promotions

Description

Description

  • Made from 80% abaca and 20% wood pulp
  • Cleaner alternative to industrial tissues and wipers
  • Excellent for use as a wafer separator, wet bench liner, laboratory workmat, material packaging and blotter
  • Offer great sorptive capacity
  • Contain no surfactants and virtually no organic extractables
  • 100% biodegradeable

Order Info

Basis weight: 17.6g/m2

Specifications

Specifications

Cleanroom Wipe
22.86 cm
22.86 cm
Highly absorbent
RoHS 2002/05, REACH
For ISO Class 6 cleanroom applications
9 in.
9 in.
Wood Pulp
17.6
9 x 9 in. (22.86 x 22.86 cm)
Lightweight wafer separator material, wiping of catheters, heart valves and other biomedical devices, cleaning of lab equipment
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions