missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ BCR™ Cleanroom Bond 1040 Paper

BCR™ Cleanroom Bond 1040 Paper is an ideal choice for use in copiers and laser printers. ISO Class 3 to 7 (Cleanroom Class 1 to 10,000). Blue Bond is not recommended for autoclaving.

$32.85 - $33.09

Specifications

Material Cellulose
Ruled No
Autoclavable Autoclavable
Certifications/Compliance Class A, B and C/ISO Class 3-7
For Use With (Application) For photocopying or offset printing, or as lot tracer sheets, batch records or standard pages in cleanroom manuals
View More Specs

Products 2
Catalog Number Mfr. No. Color Dimensions (L x W) Product Type Price Quantity  
Catalog Number Mfr. No. Color Dimensions (L x W) Product Type Price Quantity  
19-041-254
View Documents
Berkshire™
BB104081110B
Blue 11 x 8.5 in. Cleanroom Paper
Pack of 250 Each for $32.85
Case of 10 Pack for $328.50
Only null left
 
19-041-248
View Documents
Berkshire™
BB10408111OW
White 11 x 8.5 in. Plain Cleanroom Paper
Pack of 250 Each for $33.09
Case of 10 Pack for $330.90
Only null left
 
Description

Description

  • Heavier than the 850 series paper.
  • Designed for double-sided and archival documents.
  • Available in white and blue 8 x 11 in. (22 x 28 cm) and 11 x 17 in. (28 x 43 cm) sheets.
  • Designed for cleanroom environments, BCR bond paper is made with the purest quality cellulose from specially selected forests and is specially coated to minimize particle and fiber release.
  • Use these ultraclean, heat-resistant pages in any class of cleanroom for photocopying or offset printing, or as lot tracer sheets, batch records, or standard pages in cleanroom manuals.
  • Compatible with all standard photocopiers and laser printers without jamming.
  • Fine cut edges reduce particle contamination.
  • Low static charge prevents pages from sticking together.
  • Double-wrapped to ensure optimum cleanliness.
  • Autoclavable.

Order Info

250 sheets per pack. Paper weight is 28 lb. (104g/m2).

Specifications

Specifications

Cellulose
Autoclavable
For photocopying or offset printing, or as lot tracer sheets, batch records or standard pages in cleanroom manuals
Yes
12.7 kg
No
Class A, B and C/ISO Class 3-7
Standard photocopiers and laser printers
28 lb.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'