missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Urbanti™ High-Speed Funnels
Optimized for nonvacuum, high-speed filtration, these glass-clear funnels have internal helicoid ribs to increase the filtration speed
$93.11 - $240.57
Specifications
| Material | PMP |
|---|---|
| Autoclavable | Autoclavable |
| Includes | Internal Helicoid Ribs |
| Product Type | Filling Funnel (Liquid) |
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric)Top | Diameter (Metric) Stem | Length (Metric) Stem | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric)Top | Diameter (Metric) Stem | Length (Metric) Stem | Price | Quantity & Availability | ||
|
103711A
|
Bel-Art™
F146400000 |
28.3 mL | 5.1 cm | 0.75 cm | 15 cm |
Pack of 6 Each for $119.89
Case of 6 Pack for $719.34
|
|
||
|
103711B
|
Bel-Art™
F146460000 |
224 mL | 10 cm | 1 cm | 10.8 cm |
Pack of 4 Each for $93.11
Case of 4 Pack for $372.44
|
|
||
|
10371141
|
Bel-Art™
F146480000 |
586 mL | 14 cm | 1.6 cm | 13.2 cm |
Pack of 3 Each for $240.57
Case of 2 Pack for $481.14
|
|
||
|
103711C
|
Bel-Art™
F146500000 |
1532 mL | 19.6 cm | 2.6 cm | 16 cm |
Pack of 2 Each for $227.68
Case of 2 Pack for $455.36
|
|
||
Description
- Vertical outer ribs prevent airlock
- Made from autoclavable polymethylpentene
- Unaffected by corrosive liquids
- Heat resistant to 177°C (350°F)
Specifications
| PMP | |
| Autoclavable | |
| Internal Helicoid Ribs | |
| Filling Funnel (Liquid) |