missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Urbanti™ High-Speed Funnels
Optimized for nonvacuum, high-speed filtration, these glass-clear funnels have internal helicoid ribs to increase the filtration speed
Supplier: Bel-Art™ F146460000
Description
- Vertical outer ribs prevent airlock
- Made from autoclavable polymethylpentene
- Unaffected by corrosive liquids
- Heat resistant to 177°C (350°F)
Chemical Identifiers
| PMP | |
| Autoclavable | |
| Internal Helicoid Ribs | |
| Filling Funnel (Liquid) |
Specifications
| 10 cm | |
| 1 cm | |
| 19.4 cm | |
| 15 to 18.5 cm | |
| 10.8 cm |
| 224 mL | |
| PMP | |
| Autoclavable | |
| Internal Helicoid Ribs | |
| Filling Funnel (Liquid) |