missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Spinwedge™ Magnetic Stirring Bars
Provide strong tubulence at fairly low speeds and are well suited for churning sediment or dissolving salts
$35.20 - $54.23
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Certifications/Compliance | FDA, USP Class VI, ISO 9001:2008 |
| Color | White |
| Coating | PTFE, FDA-grade, USP Class VI |
| Material | Alnico Magnet |
Description
- Provides strong turbulence at fairly low speeds
- Wedge shaped bar to plow up sediment for thorough dispersion
- Sharply angled broad face provides strong mixing action, perfect for viscous solutions
- Well suited for churning sediment or dissolving salts
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating
- Durable and inert
- Autoclave safe
Certifications
Manufactured in a registered ISO 9001:2008, as verified by SGS certification
Specifications
| Autoclavable | |
| White | |
| Alnico Magnet | |
| Wedge |
| FDA, USP Class VI, ISO 9001:2008 | |
| PTFE, FDA-grade, USP Class VI | |
| 1 | |
| Magnetic Stir Bar |