missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Spinwedge™ Magnetic Stirring Bars

Provide strong tubulence at fairly low speeds and are well suited for churning sediment or dissolving salts

Supplier:  Bel-Art™ F371230002

 View more versions of this product

Catalog No. 22-067835


Only null left
Explore available promotions

Description

Description

  • Provides strong turbulence at fairly low speeds
  • Wedge shaped bar to plow up sediment for thorough dispersion
  • Sharply angled broad face provides strong mixing action, perfect for viscous solutions
  • Well suited for churning sediment or dissolving salts
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating
  • Durable and inert
  • Autoclave safe

Certifications

Manufactured in a registered ISO 9001:2008, as verified by SGS certification

Specifications

Specifications

0.37 in.
Magnetic Stir Bar
1
1 in.
25.4mm
FDA, USP Class VI, ISO 9001:2008
Wedge
PTFE, FDA-grade, USP Class VI
White
Alnico Magnet
25.4 mm
Autoclavable
9.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions