missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Spinwedge™ Magnetic Stirring Bars

Catalog No. 22067843
Change view
Click to view available options
Length (English):
0.37 in.
0.5 in.
Width (English):
1 in.
1.75 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
22067843 0.5 in. 1.75 in.
22067835 0.37 in. 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22067843 Supplier Bel-Art™ Supplier No. F371230000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provide strong tubulence at fairly low speeds and are well suited for churning sediment or dissolving salts

  • Provides strong turbulence at fairly low speeds
  • Wedge shaped bar to plow up sediment for thorough dispersion
  • Sharply angled broad face provides strong mixing action, perfect for viscous solutions
  • Well suited for churning sediment or dissolving salts
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating
  • Durable and inert
  • Autoclave safe

Certifications

Manufactured in a registered ISO 9001:2008, as verified by SGS certification

Specifications

Diameter (Metric) 44 mm
Coating PTFE, FDA-grade, USP Class VI
Quantity 1
Type Magnetic Stir Bar
Autoclavable Autoclavable
Length (Metric) 12.7 mm
Shape Wedge
Length (English) 0.5 in.
Material Alnico Magnet
Width (English) 1.75 in.
Color White
Certifications/Compliance FDA, USP Class VI, ISO 9001:2008
Width (Metric) 44mm
Show More Show Less