missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Poxygrid™ Wire Test Tube Racks, Holds Tubes 20 to 25 mm
Chemical (organic solvents, salts, weak acids and weak alkalis) and corrosion-resistant steel wire racks are coated with heat-cured epoxy
$231.41 - $237.24
Specifications
| Product Type | Test Tube Rack |
|---|---|
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Tubes (20 to 25 mm) |
| Material | Epoxy-coated Steel |
| Catalog Number | Mfr. No. | Positions | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Positions | Price | Quantity | |||||
|
22-260573
|
Bel-Art™
F187720001 |
40 |
Each for $237.24
Case of 24 Each for $5,693.76
|
|
|||||
|
14-793-234
|
N/A | 60 |
Each for $231.41
Case of 24 Each for $5,553.84
|
|
|||||
Description
Chemical (organic solvents, salts, weak acids and weak alkalis) and corrosion-resistant steel wire racks are coated with heat-cured epoxy
- Withstands temperature range of -223°C (-369°F) to 121°C (250°F)
- Consists of square holes, three decks, a slotted grid bottom and extra strength reinforced edges
- Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
- Stores 40 and 60 tubes
- Autoclavable
Specifications
| Test Tube Rack | |
| Blue | |
| Epoxy-coated Steel | |
| Non-sterile | |
| 3.25 in. |
| Autoclavable | |
| Tubes (20 to 25 mm) | |
| Rectangular | |
| 83 mm | |
| 25 mm |