missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Poxygrid™ Wire Test Tube Racks, Holds Tubes 20 to 25 mm
Description
Chemical (organic solvents, salts, weak acids and weak alkalis) and corrosion-resistant steel wire racks are coated with heat-cured epoxy
- Withstands temperature range of -223°C (-369°F) to 121°C (250°F)
- Consists of square holes, three decks, a slotted grid bottom and extra strength reinforced edges
- Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
- Stores 40 and 60 tubes
- Autoclavable
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Tubes (20 to 25 mm) |
| Material | Epoxy-coated Steel |
| Positions | 40 |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 11.58 x 5.06 x 3.25 in. (293 x 128 x 83mm) |
| Length (Metric) | 293 mm |
| Show More |