missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Poxygrid™ Wire Test Tube Racks, Holds Tubes 20 to 25 mm

Chemical (organic solvents, salts, weak acids and weak alkalis) and corrosion-resistant steel wire racks are coated with heat-cured epoxy

 View more versions of this product

Catalog No. 14-793-234



Only null left
Explore available promotions

Description

Description

Chemical (organic solvents, salts, weak acids and weak alkalis) and corrosion-resistant steel wire racks are coated with heat-cured epoxy

  • Withstands temperature range of -223°C (-369°F) to 121°C (250°F)
  • Consists of square holes, three decks, a slotted grid bottom and extra strength reinforced edges
  • Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
  • Stores 40 and 60 tubes
  • Autoclavable
Specifications

Specifications

Test Tube Rack
Autoclavable
Tubes (20 to 25 mm)
60
None
Non-sterile
295 mm
187 mm
83 mm
25 mm
6 x 10
Blue
Epoxy-coated Steel
Rectangular
Yes
11.62 x 7.37 x 3.25 in. (295 x 187 x 83mm)
11.62 in.
7.37 in.
3.25 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions