missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Poxygrid™ Imhoff Cone Racks
Lightweight Poxygrid racks support three or four Imhoff settling cones in a single row for clearer viewing
$458.48 - $567.97
Specifications
| Tip Style | Cone |
|---|---|
| Type | Imhoff Settling Cone Rack |
| Width (English) | 6.75 in. |
| Width (Metric) | 17.14 cm |
| Height (English) | 16 in. |
| Catalog Number | Mfr. No. | Length (Metric) | No. of Places | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | No. of Places | Price | Quantity & Availability | ||||
|
1424559
|
Bel-Art™
F389930003 |
44.45 cm | 3 |
Each for $458.48
|
|
||||
|
1424560
|
Bel-Art™
F389930004 |
57.78 cm | 4 |
Each for $567.97
|
|
||||
Description
- Cone tips are held up off the benchtop for easier viewing; allows plug removal if required
- Wire frames are epoxy coated for durability and easy cleaning
- Wide base provides stability without crowding the benchtop
Specifications
| Cone | |
| 6.75 in. | |
| 16 in. |
| Imhoff Settling Cone Rack | |
| 17.14 cm | |
| 40.6 cm |