missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Poxygrid™ Imhoff Cone Racks

Catalog No. 1424560
Change view
Click to view available options
Length (Metric):
44.45 cm
57.78 cm
No. of Places:
3
4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) No. of Places
1424560 57.78 cm 4
1424559 44.45 cm 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1424560 Supplier Bel-Art™ Supplier No. F389930004
Get Up to $500 in Products with Purchase
View all promotions

Lightweight Poxygrid racks support three or four Imhoff settling cones in a single row for clearer viewing

  • Cone tips are held up off the benchtop for easier viewing; allows plug removal if required
  • Wire frames are epoxy coated for durability and easy cleaning
  • Wide base provides stability without crowding the benchtop

Specifications

Volume (Metric) 4 Places
No. of Places 4
Tip Style Cone
Type Imhoff Settling Cone Rack
Dimensions (L x W x H) 22.75 x 6.75 x 16 in. (57.78 x 17.14 x 40.6 cm)
Length (English) 22.75 in.
Length (Metric) 57.78 cm
Width (English) 6.75 in.
Width (Metric) 17.14 cm
Height (English) 16 in.
Height (Metric) 40.6 cm
Show More Show Less