missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Difco™ Tryptone Peptone
$140.43 - $3111.00
Specifications
| Content And Storage | Storage conditions: 2°C to 25°C. Â Store in cool, dry conditions in well-sealed containers. |
|---|---|
| Form | Powder |
| Product Type | Bacterial Media |
| For Use With (Application) | Dehydrated culture media |
| Source | Animal Origin |
Specifications
| Storage conditions: 2°C to 25°C. Â Store in cool, dry conditions in well-sealed containers. | |
| Bacterial Media | |
| Animal Origin |
| Powder | |
| Dehydrated culture media |