missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Basix™ Polypropylene Conical Centrifuge Tubes
Sterile tubes with graduated divisions
$204.76 - $311.10
Specifications
| Certifications/Compliance | DNase/RNase free |
|---|---|
| Material | Polypropylene |
| Sterility | Sterile |
| Product Type | Conical Centrifuge Tube |
| Catalog Number | Capacity (Metric) | Packaging | Graduations | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Capacity (Metric) | Packaging | Graduations | Price | Quantity & Availability | ||||
|
14955237
|
15 mL | Rack | 1 mL |
Case of 500 Each for $237.52
|
|
||||
|
14955238
|
15 mL | Sleeve | 1 mL |
Case of 500 Each for $204.76
|
|
||||
|
14955239
|
50 mL | Rack | 2.5 mL |
Case of 500 Each for $311.10
|
|
||||
|
14955240
|
50 mL | Sleeve | 2.5 mL |
Case of 500 Each for $294.28
|
|
||||
Description
- Made from polypropylene
- RCF rating of 12,000xG
- Available in cardobard rack or sleeve
- Flat caps
Specifications
| DNase/RNase free | |
| Polypropylene | |
| Sterile | |
| Conical Centrifuge Tube |