missing translation for 'onlineSavingsMsg'
Learn More

Basix™ Polypropylene Conical Centrifuge Tubes

Catalog No. 14955239
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Packaging:
Rack
Sleeve
Graduations:
1 mL
2.5 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging Graduations
14955239 50 mL Rack 2.5 mL
14955237 15 mL Rack 1 mL
14955238 15 mL Sleeve 1 mL
14955240 50 mL Sleeve 2.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14955239
Edge

Sterile tubes with graduated divisions

  • Made from polypropylene
  • RCF rating of 12,000xG
  • Available in rack or sleeve

Specifications

Certifications/Compliance DNase/RNase free
Capacity (Metric) 50 mL
Material Polypropylene
Packaging Rack
Sterility Sterile
Graduations 2.5 mL
Product Type Conical Centrifuge Tube