missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Basic Track Stand Stereo Zoom Microscope

Basic Entry Level Stereo Zoom Microscope for Macro-Size Specimens is ideal for educational and laboratory use
$1,836.02
Specifications
| Zoom Range | 1x to 4x |
|---|---|
| Warranty | 5 years optical and mechanical, 1 year electrical from date of purchase |
| Product Type | Microscope |
| Eyepiece | WF 10X |
Description
Optical System
- 10X WF eyepiece
- 1X to 4X objective
- Continuous zoom control
- Zoom ratio: 1:4
Viewing Head
- Interpupillary adjustment of 52mm to 75mm
- Diopter Adjustment
Focusing
- Coarse focus adjustment
- 40mm height adjustment range on focusing mechanism
- 70mm working distance
Stand
- 58.4cm (23 in.) of 360° reach
- 43.1cm (17 in.) of vertical height adjustment
- Easily move between small and large size samples
- Focusing mechanism, with smooth ball-bearing rack-and-pinion
- Sturdy steel construction
- Counter balanced horizontal pole
Illumination
- No illumination
Specifications
| 1x to 4x | |
| 5 years optical and mechanical, 1 year electrical from date of purchase | |
| Microscope | |
| WF 10X |